
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391001803
Zoro #
G705918072
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
12, 14, 16, 18, 20, 22
Details
Entry Angle
Horizontal
Panel Mount
Mounting Holes Between Circuit
Color - Resin
White
Current - Maximum per Contact
20.0A
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
Stackable
No
Material - Metal
Stainless Steel
Orientation
Vertical
Polarized to Mating Part
No
Number of Rows
2
Pitch - Termination Interface
8.00mm
Pitch - Mating Interface
8.00mm
Voltage - Maximum
600V
PCB Retention
Yes
Circuits (Loaded)
3
Lock to Mating Part
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.