Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Terminal Block, 10 A, 300 V, 14 AWG 395434304

Terminal Block, 10 A, 300 V, 14 AWG (Discontinued)

  • Mfr # 395434304
  • Zoro # G405798684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395434304
Zoro #
G405798684
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PCB Thickness - Recommended
3.40mm
PC Tail Length
4.40mm

Details

Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Standards
UL E48521
Max. Cycles at Max. Process Temperature
135
Stackable
No
Orientation
45° Angle
Entry Angle
45° Angle
Circuits (Loaded)
4
Duration at Max. Process Temperature (seconds)
5
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
5.00mm
Process Temperature max. C
260
Panel Mount
No
Lock to Mating Part
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.