Zoro Homepage

Terminal Block, 10 A, 300 V, 14 AWG

  • Mfr # 395434308

  • Zoro # G905798320


product price: $2.45
/ea
Sold in multiples of 1440 for $3,528.00

Key Features

Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395434308
Zoro #
G905798320
UPC #
-
Country of Origin
Switzerland

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PC Tail Length
4.40mm
PCB Thickness - Recommended
3.40mm

Details

Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Standards
UL E48521
Type
Euro Block
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
8
Process Temperature max. C
260
Lock to Mating Part
None
Max. Cycles at Max. Process Temperature
135
Stackable
No
Panel Mount
No
Entry Angle
45° Angle
Pitch - Mating Interface
5.00mm
Number of Rows
1
Duration at Max. Process Temperature (seconds)
5
Orientation
45° Angle
Series
39543
Component Type
One Piece
Product Name
ESE,Eurostyle Fixed Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.