Zoro Homepage

Terminal Block, 10 A, 300 V, 14 AWG

  • Mfr # 397000304

  • Zoro # G105798380


product price: $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
26 AWG
For Maximum Wire Size
14 AWG
Type
Euro Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397000304
Zoro #
G105798380
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
14 AWG

Details

Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Type
Euro Block
Application
Wire-to-Board
Orientation
45° Angle
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Tin
Entry Angle
45° Angle
Pitch - Mating Interface
10.00mm
Material - Resin
Nylon
Panel Mount
Yes
Stackable
No
Circuits (Loaded)
4
Polarized to Mating Part
No
Component Type
Push-Button
Series
39700
Lock to Mating Part
No
Number of Rows
1
Product Name
ESE,Eurostyle Fixed Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.