
Terminal Block, 10 A, 300 V, 14 AWG
Mfr # 397000404
Zoro # G005798282
product price: $2.15
/eaSold in multiples of 1440 for $3,096.00
Key Features
Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
26 AWG
For Maximum Wire Size
14 AWG
Type
Euro Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397000404
Zoro #
G005798282
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
26 AWG
For Maximum Wire Size
14 AWG
Details
Item
Terminal Block
Current
10 A
Maximum Voltage
300 V
Type
Euro Block
Application
Wire-to-Board
Stackable
No
Lock to Mating Part
No
Number of Rows
1
Entry Angle
45° Angle
Material - Plating Termination
Tin
Product Name
ESE,Eurostyle Fixed Mount
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
4
Orientation
45° Angle
Polarized to Mating Part
No
Pitch - Mating Interface
5.00mm
Component Type
Push-Button
Panel Mount
Yes
Series
39700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.