Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 10 A, 300 V, 14 AWG

  • Mfr # 397000804

  • Zoro # G605798576


product price: $1.79
/ea
Sold in multiples of 65 for $116.35

Key Features

Connection Type
Push-In
Current
10 A
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397000804
Zoro #
G605798576
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG

Details

Item
Terminal Block
Connection Type
Push-In
Current
10 A
Maximum Voltage
300 V
Type
Euro Block
Entry Angle
Horizontal
Polarized to Mating Part
No
Series
39700
Number of Rows
1
Orientation
Horizontal
Material - Plating Termination
Tin
Stackable
No
Application
Wire-to-Board
Component Type
Push-Button
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
4
Panel Mount
Yes
Lock to Mating Part
No
Pitch - Mating Interface
5.00mm
Product Name
ESE,Eurostyle Fixed Mount
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.