Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 13.5 A, 300 V, 16 AWG

  • Mfr # 398800308

  • Zoro # G005798367


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Current
13.5 A
Maximum Voltage
300 V
For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398800308
Zoro #
G005798367
UPC #
-
Country of Origin
Italy

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
PC Tail Length
3.50mm
PCB Thickness - Recommended
2.40mm

Details

Item
Terminal Block
Current
13.5 A
Maximum Voltage
300 V
Standards
UL E48521
Type
Euro Block
Panel Mount
No
Lock to Mating Part
None
Stackable
Yes
Shrouded
Fully
PCB Retention
None
Pitch - Mating Interface
5.08mm
Orientation
Vertical
Flammability
94V-0
Number of Rows
1
Circuits (Loaded)
8
Temperature Range - Operating
105°C
Entry Angle
Horizontal
Series
39880
Component Type
One Piece
Product Name
Eurostyle Fixed Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.