Terminal Block, 13.5 A, 300 V, 16 AWG
- Mfr # 398800504
- Zoro # G205798112
product price:Â
$
2.19
/ea
Sold in multiples of 59 for
$129.21
Key Features
Current
13.5 A
Maximum Voltage
300 V
For Minimum Wire Size
30 AWG
For Maximum Wire Size
16 AWG
Standards
UL E48521
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398800504
- Zoro #
- G205798112
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- For Minimum Wire Size
- 30 AWG
- For Maximum Wire Size
- 16 AWG
- PCB Thickness - Recommended
- 2.40mm
- PC Tail Length
- 3.50mm
Details
- Item
- Terminal Block
- Current
- 13.5 A
- Maximum Voltage
- 300 V
- Standards
- UL E48521
- Type
- Euro Block
- Shrouded
- Fully
- Flammability
- 94V-0
- Pitch - Mating Interface
- 5.08mm
- Panel Mount
- No
- Temperature Range - Operating
- 110°C
- Stackable
- Yes
- Circuits (Loaded)
- 4
- Lock to Mating Part
- None
- Number of Rows
- 2
- PCB Retention
- None
- Orientation
- Vertical
- Entry Angle
- Horizontal
- Component Type
- One Piece
- Product Name
- Eurostyle Multi-Level
- Series
- 39880
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.