Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, 230 A, 1,000 V, 2 AWG, Screw Termination

  • Mfr # 2016061625

  • Zoro # G005797674


product price: $16.75
/ea
Sold in multiples of 5 for $83.75

Key Features

Mounting Type
DIN
Current
230 A
Termination Style
Screw
For Minimum Wire Size
6 AWG
For Maximum Wire Size
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016061625
Zoro #
G005797674
UPC #
-
Country of Origin
Estonia

Dimensions

For Minimum Wire Size
6 AWG
For Maximum Wire Size
2 AWG

Details

Item
Terminal Block
Mounting Type
DIN
Current
230 A
Maximum Voltage
1,000 V
Termination Style
Screw
Standards
UL E48521
Type
Universal Clamp
Stackable
No
Lock to Mating Part
None
Panel Mount
Screws
Material - Metal
Aluminum
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Circuits (Loaded)
1
Number of Rows
1
Temperature Range - Operating
-40° to +125°C
Material - Resin
Polyamide
Orientation
Vertical
Entry Angle
Horizontal
Product Name
Universal Clamp
Application
Wire-to-Wire
Series
201606
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.