Zoro Homepage

Terminal Block Tools & Accessories Cover W-A-R 6Kitth Cover W-A-R 6Kitth

  • Mfr # 387536706

  • Zoro # G105798533


product price: $1.25
/ea
Sold in multiples of 60 for $75.00

Key Features

Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester Alloy
Component Type
Cover Kit
Circuits (Loaded)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387536706
Zoro #
G105798533
UPC #
-
Country of Origin
Mexico

Details

Item
Terminal Block
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester Alloy
Component Type
Cover Kit
Circuits (Loaded)
6
Series
38753

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.