Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Terminal For Sata Power Cable Receptacle 675810011

Terminal For Sata Power Cable Receptacle (Discontinued)

  • Mfr # 675810011
  • Zoro # G905947643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675810011
Zoro #
G905947643
UPC #
-
Country of Origin
China

Details

Wire Range
22 to 18 AWG
Max. Voltage
15V DC
Connection Type
Female, Crimp or Compression
Connection Material
Phosphor Bronze
Insulation Dia
2.20-1.60mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.