Zoro Homepage

Terminal Position Assurance (Tpa) Retainer, 2.50Mm Pitch, 5 Circuits

  • Mfr # 1053251005

  • Zoro # G705783144


product price: $0.13
/ea
Sold in multiples of 800 for $104.00

Key Features

Color
Black
Maximum Operating Temperature
115 Degrees C
RoHS Compliant
Yes
Material
Nylon
Number of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053251005
Zoro #
G705783144
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
115 Degrees C
RoHS Compliant
Yes
Material
Nylon
Number of Contacts
5
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.