
Terminal Position Assurance (Tpa) Retainer, 2.50Mm Pitch, 7 Circuits (Discontinued)
- Mfr # 1053251007
- Zoro # G005783219
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1053251007
Zoro #
G005783219
UPC #
-
Country of Origin
China
Details
Item
Terminal Position Assurance
Color
Black
Insulation Material
Nylon
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
115 Degrees C
Material
Nylon
Number of Contacts
7
Max. Temp.
115°C
Number of Rows
1
Series
105325
Component Type
Terminal Position Assurance
Temperature Range - Operating
-40° to +105°C, -40° to +115°C
Material - Resin
Nylon
Circuits (Loaded)
7
Lock to Mating Part
Yes
Product Name
Nano-Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.