Zoro Homepage

Terminal Strip, 2 Row, 600 V, 6 AWG

  • Mfr # 391002505

  • Zoro # G205918121


product price: $5.35
/ea
Sold in multiples of 20 for $107.00

Key Features

Number of Rows
2
Maximum Voltage
600 V
For Minimum Wire Size
14 AWG
For Maximum Wire Size
6 AWG
Application
Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391002505
Zoro #
G205918121
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
6 AWG

Details

Item
Terminal Strip
Number of Rows
2
Maximum Voltage
600 V
Application
Wire-to-Wire
Temperature Range - Operating
-40° to +105°C
Entry Angle
Horizontal
Panel Mount
Mounting Holes Between Circuit
Material - Resin
Nylon
Polarized to Mating Part
No
Stackable
No
Circuits (Loaded)
5
Orientation
Vertical
Material - Metal
Stainless Steel
Pitch - Termination Interface
15.00mm
Current - Maximum per Contact
63.0A
Lock to Mating Part
None
PCB Retention
Yes
Color - Resin
White
Product Name
Eurostyle Two Screw
Series
39100
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.