Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Terminals .187 Mp-Lock Termina 187 Mp-Lock Terminal 350689722

Terminals .187 Mp-Lock Termina 187 Mp-Lock Terminal (Discontinued)

  • Mfr # 350689722
  • Zoro # G005900418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350689722
Zoro #
G005900418
UPC #
800753968448
Country of Origin
Korea, Republic of

Details

Item
Standard Quick-Disconnect Terminals
Insulation Type
Non-Insulated
Standards
UL E92853
Wire Range
22 to 20 AWG
Terminal Type
Quick Disconnect
Connection Type
Female, Crimp or Compression
Max. Temp.
105 Degrees C
Seam
Open
Max. Voltage
300V
Features
Lock to Mating Part
Connection Material
Brass
Insulation Dia
2.70mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.