
Terminals .250 Mp-Lock Termina 250 Mp-Lock Terminal (Discontinued)
- Mfr # 350729902
- Zoro # G805899950
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350729902
Zoro #
G805899950
UPC #
800753340558
Country of Origin
Korea, Republic of
Details
Item
Standard Quick-Disconnect Terminals
Insulation Type
Non-Insulated
Standards
CSA LR95446; UL E92853
Features
Lock to Mating Part
Connection Type
Female, Crimp or Compression
Connection Material
Brass
Max. Temp.
105 Degrees C
Wire Range
14 to 10 AWG
Max. Voltage
300V
Seam
Open
Terminal Type
Quick Disconnect
Insulation Dia
3.00-5.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.