
Wire Terminal, 10 AWG, 600 V, PVC Insulated, Natural (Discontinued)
- Mfr # 192040025
- Zoro # G605899532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192040025
Zoro #
G605899532
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Wire Insulation Diameter
6.35mm max.
Details
Item
Wire Terminal
Insulation Color
Natural
Insulation Type
PVC
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
Plating min - Mating
2.540µm
Barrel Type
Closed
Material - Resin
PVC
Series
19204
Material - Plating Mating
Tin
Voltage - Maximum
600V
Material - Plating Termination
Tin
Material - Metal
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.