
Ring Terminal, 5/8 in Stud Size, 2/0 AWG, Bare Insulated, Crimp Termination Only (Discontinued)
- Mfr # 192210598
- Zoro # G305899887
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192210598
Zoro #
G305899887
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
2/0 AWG
Stud Size
5/8 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed
Series
19221
Material - Plating Mating
Tin
Plating min - Mating
4.064µm
CSA
LR18689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.