Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 1/4 in Stud Size, 2 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 192210419

  • Zoro # G505899632


product price: $1.45
/ea
Sold in multiples of 400 for $580.00

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192210419
Zoro #
G505899632
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
2 AWG
Stud Size
1/4 in

Details

Item
Wire Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.