Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Terminal, #10 Stud Size, 14 AWG, NiAc Insulated

  • Mfr # 191640021

  • Zoro # G905900303


product price: $0.69
/ea
Sold in multiples of 150 for $103.50

Key Features

Maximum Wire Size
14 AWG
Insulation Type
NiAc
Standards
CSA Listed; UL E32244
Seam
Closed
Insulation Dia
5.97mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191640021
Zoro #
G905900303
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10

Details

Item
Hook Terminal
Insulation Type
NiAc
Standards
CSA Listed; UL E32244
Seam
Closed
Insulation Dia
5.97mm
CSA
LR18689
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
Series
19164

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.