Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TYPE A 2P W CIRCUIT FULL ASM TRANSPARENT

  • Mfr # 1212070005

  • Zoro # G900415673


product price: $7.89
/ea
Sold in multiples of 12 for $94.68

Key Features

Amps
16 A
AC Voltage Rating
24V
Terminal Connection
External Thread
Series
121207
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212070005
Zoro #
G900415673
UPC #
-
Country of Origin
Unknown

Details

Amps
16 A
AC Voltage Rating
24V
Terminal Connection
External Thread
Series
121207
Number of Poles
2
Standards
UL Listed
Type
Field Attachable Connector
Keyway
None
Temperature Range - Operating
-40°C to +90°C
Current - Maximum per Contact
16.0A
IP Rating
IP65, IP67
Material - Contact
Brass
Orientation
90° Angle
Pitch - Mating Interface
18.00mm
Diagnostics / LEDs
Yes
UL
E218123
Material - Connector Body
Polyamide
Material - Plating Mating
Silver
Product Name
mPm
Form
A - 18mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.