Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex UFL/UFL 1.13 CABLEASS'Y RESALE L:65mm 73412-0232

UFL/UFL 1.13 CABLEASS'Y RESALE L:65mm (Discontinued)

  • Mfr # 73412-0232
  • Zoro # G900416878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73412-0232
Zoro #
G900416878
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.56 in

Details

Item
Wire Connector
Finish
Gold Plated
Material
Phosphor Bronze
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.