Zoro Homepage

UL-M12-4P(D) -FE.REC-50mm-PVC

  • Mfr # 1201095002

  • Zoro # G2090292


original price: $50.59
9% off
new price: $45.55
/ea
Sold in multiples of 2 for $91.10

Key Features

NEMA Rating
NEMA 6
Length
0.050m
Wire Size AWG
22
Mounting Thread Size
M16 x 1.5
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201095002
Zoro #
G2090292
UPC #
883906436834
Country of Origin
Poland

Dimensions

Length
0.050m
Wire Size AWG
22
Mounting Thread Size
M16 x 1.5

Details

NEMA Rating
NEMA 6
Poles
4
Coupling Type
Internal Thread
Gender
Female
Material - Component
Nickel-plated Brass
Keyway
D-coded
Current - Maximum per Contact
4.0A
Orientation
Straight
Voltage - Maximum
250V
Series
120109
Type
Single Ended (pigtail)
IP Rating
IP67
Product Name
Ultra-Lock (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.