Zoro Homepage

UL.M12-4P-FE/M-ST/ST-5.0M-PUR

  • Mfr # 1200808005

  • Zoro # G300442378


product price: $57.25
/ea
Sold in multiples of 24 for $1,374.00

Key Features

Cable Length
5 m
IP Rating
IP69K
Keyway
Single
Orientation
Straight to Straight
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200808005
Zoro #
G300442378
UPC #
883906398064
Country of Origin
Unknown

Dimensions

Cable Length
5 m
Wire Size AWG
22
Cable Diameter
5.30mm (.209")
Wire Size
22 AWG

Details

IP Rating
IP69K
Keyway
Single
Orientation
Straight to Straight
Type
Double Ended
Series
120080
Gender
Female-Male
Coupling Style
Threaded
LED Indicator
No
Poles
4
Material - Connector Body
PUR
Voltage - Maximum
250V AC/DC
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +80°C
Wire/Cable Type
EU Cable
Connector End B
Ultra-Lock (M12)
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12),Ultra-Lock (M12)
Connector End A
Micro-Change (M12)
Product Type
M12
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.