Ultra-Fit F-S 150Mm 18 Awg Leads Bk Au

  • Mfr # 2174711212

  • Zoro # G705790098


product price:  $0.92
/ea
Sold in multiples of 94 for $86.48

Key Features

Type
Ultra-Fit Crimp Terminals
Color
Black
Maximum Voltage
600 V
Current
12 A
Series
217471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2174711212
Zoro #
G705790098
UPC #
-
Country of Origin
India

Dimensions

Cable Length
150.00mm
Wire Insulation Diameter
2.03-2.39mm
Wire Size (AWG)
18

Details

Item
Ultra-Fit
Type
Ultra-Fit Crimp Terminals
Color
Black
Maximum Voltage
600 V
Current
12 A
Series
217471
Insulation Material
High Conductivity Copper
Application
Power, Wire-to-Board
Material - Metal
High Conductivity Copper
Termination Interface Style
Crimp or Compression
Wire/Cable Type
UL 1061
Circuits (Loaded)
1
Single Ended
Yes
Gender
Female-Pigtail
Assembly Configuration
Pre-crimped Lead Only
Current - Maximum per Contact
12.0A
Material - Plating Mating
Gold
Voltage - Maximum
600V AC (RMS)/DC
Color - Resin
Black
Connector to Connector
Ultra-Fit Crimp Terminals
Product Name
Ultra-Fit
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.