Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Crimp Wire Connector, 20 AWG Max, Red, 600 V, 11.5 A 2174712102

Crimp Wire Connector, 20 AWG Max, Red, 600 V, 11.5 A (Discontinued)

  • Mfr # 2174712102
  • Zoro # G505789704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174712102
Zoro #
G505789704
UPC #
-
Country of Origin
Thailand

Dimensions

Maximum Wire Size
20 AWG
Wire Insulation Diameter
2.03-2.39mm
Cable Length
150.00mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Red
Maximum Voltage
600 V
Current
11.5 A
Series
217471
Application
Power, Wire-to-Board
Single Ended
Yes
Material - Plating Mating
Tin
Circuits (Loaded)
1
Assembly Configuration
Pre-crimped Lead Only
Connector to Connector
Ultra-Fit Crimp Terminals
Gender
Female-Pigtail
Wire/Cable Type
UL 1061
Material - Metal
High Conductivity Copper
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.