
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174711103
Zoro #
G505789957
UPC #
-
Country of Origin
India
Dimensions
Cable Length
225.00mm
Wire Insulation Diameter
2.03-2.39mm
Wire Size (AWG)
20
Details
Item
Ultra-Fit
Color
Black
Maximum Voltage
600 V
Current
11.5 A
Series
217471
Application
Power, Wire-to-Board
Current - Maximum per Contact
11.5A
Gender
Female-Pigtail
Circuits (Loaded)
1
Color - Resin
Black
Voltage - Maximum
600V AC (RMS)/DC
Product Name
Ultra-Fit
Single Ended
Yes
Material - Plating Mating
Tin
Wire/Cable Type
UL 1061
Connector to Connector
Ultra-Fit Crimp Terminals
Assembly Configuration
Pre-crimped Lead Only
Material - Metal
High Conductivity Copper
Termination Interface Style
Crimp or Compression
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.