Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Crimp Wire Connector, 20 AWG Max, Red, 600 V, 11.5 A 2174712103

Crimp Wire Connector, 20 AWG Max, Red, 600 V, 11.5 A (Discontinued)

  • Mfr # 2174712103
  • Zoro # G305789676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174712103
Zoro #
G305789676
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
20 AWG
Cable Length
225.00mm
Wire Insulation Diameter
2.03-2.39mm

Details

Item
Crimp Wire Connector
Type
Crimp
Color
Red
Maximum Voltage
600 V
Current
11.5 A
Series
217471
Material
Copper
Application
Power, Wire-to-Board
Single Ended
Yes
Material - Plating Mating
Tin
Connector to Connector
Ultra-Fit Crimp Terminals
Circuits (Loaded)
1
Assembly Configuration
Pre-crimped Lead Only
Gender
Female-Pigtail
Wire/Cable Type
UL 1061
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.