
Ultra-Fit F-S 300Mm 20 Awg Leads Bk Au
Mfr # 2174711204
Zoro # G505790090
product price: $0.92
/ea
Sold in multiples of 94 for $86.48
Key Features
Type
Ultra-Fit
Color
Black
Maximum Voltage
600 V
Current
11.5 A
Series
217471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2174711204
Zoro #
G505790090
UPC #
-
Country of Origin
India
Dimensions
Cable Length
300.00mm
Wire Size (AWG)
20
Wire Insulation Diameter
2.03-2.39mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.