Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Ultra-Fit Hdr Vt Dual K Blk 10Ckt 15Au 1722981210

Ultra-Fit Hdr Vt Dual K Blk 10Ckt 15Au (Discontinued)

  • Mfr # 1722981210
  • Zoro # G905910067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722981210
Zoro #
G905910067
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
400V AC/DC
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Features
Glow-Wire Capable; Surface Mount Compatible
Material
Liquid Crystal Polymer
Hole Center to Center
3.5 mm
Terminal Type
Through Hole - Kinked Pin
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
11 A
Number of Contacts
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.