Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ultra-Fit Sr R-S 3Ckt 300Mm Disc Sn 2174661032

Ultra-Fit Sr R-S 3Ckt 300Mm Disc Sn (Discontinued)

  • Mfr # 2174661032
  • Zoro # G905789366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2174661032
Zoro #
G905789366
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
2.39 mm
Contact Plating Thickness
1.524 µm
Wire Size (AWG)
16
Cable Length
300.00mm
Wire Insulation Diameter
2.03-2.39mm

Details

Item
Ultra-Fit
Type
Discrete Wire Assembly
Color
Black
Maximum Voltage
600 V AC/DC
Current
14 A
Connector Type
Female-Pigtail
Material
Nylon
Series
217466
Features
Single Ended
Application
Power, Wire-to-Board
Max. Voltage
600V AC/DC
Wire Range
16 AWG
Number of Contacts
3
Terminal Type
Crimp or Compression
Hole Center to Center
3.5 mm
Number of Rows
1
Contact Finish
Tin Plated
Insulation Material
Nylon
Current Rating
14 A
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Current - Maximum per Contact
14.0A
Voltage - Maximum
600V AC (RMS)/DC
Lock to Mating Part
Yes
Product Name
Ultra-Fit
Single Ended
Yes
Circuits (Loaded)
3
Plating min - Mating
1.524µm
Material - Plating Mating
Tin
Connector to Connector
Ultra-Fit-to-Pigtail
Pitch - Mating Interface
3.50mm
Material - Metal
High Conductivity Copper
Assembly Configuration
Single Ended Connector
Wire/Cable Type
UL 1061
Material - Resin
Nylon
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.