
Ultra-Fit Sr R-S 5Ckt 150Mm Disc Sn
Mfr # 2174661051
Zoro # G905789649
product price: $4.99
/eaSold in multiples of 15 for $74.85
Key Features
Type
Discrete Wire Assembly
Color
Black
Maximum Voltage
600 V AC/DC
Current
14 A
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174661051
Zoro #
G905789649
UPC #
-
Country of Origin
India
Dimensions
Length
150 mm
Max. Insulation Dia.
2.39 mm
Contact Plating Thickness
1.524 µm
Wire Insulation Diameter
2.03-2.39mm
Cable Length
150.00mm
Wire Size (AWG)
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.