
Ultra-Fit Sr R-S 6Ckt 300Mm Disc Sn
Mfr # 2174661062
Zoro # G505789674
product price: $7.19
/eaSold in multiples of 15 for $107.85
Key Features
Maximum Voltage
600 V
Current
14 A
Number of Ports
6
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174661062
Zoro #
G505789674
UPC #
-
Country of Origin
India
Dimensions
Length
300 mm
Max. Insulation Dia.
2.39 mm
Contact Plating Thickness
1.524 µm
Details
Item
Female-Pigtail Connector
Maximum Voltage
600 V
Current
14 A
Number of Ports
6
Material
Nylon
Color
Black
Connector Type
Female-Pigtail
Contact Finish
Tin Plated
Hole Center to Center
3.5 mm
Type
Female-Pigtail
Terminal Type
Crimp or Compression
Current Rating
14 A
Number of Contacts
6
Wire Range
16 AWG
Number of Rows
1
Features
Single Ended
Max. Voltage
600V AC/DC
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.