
Ultra-Fit Sr R-S 6Ckt 600Mm Disc Sn
Mfr # 2174661063
Zoro # G905789496
product price: $10.59
/eaSold in multiples of 10 for $105.90
Key Features
Maximum Voltage
600 V AC/DC
Current
14 A
Length
600 mm
Material
Nylon
Connector Type
Female-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174661063
Zoro #
G905789496
UPC #
-
Country of Origin
India
Dimensions
Length
600 mm
Max. Insulation Dia.
2.39 mm
Contact Plating Thickness
1.524 µm
Wire Size (AWG)
16
Cable Length
600.00mm
Wire Insulation Diameter
2.03-2.39mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.