Zoro Homepage

Ultra-Fit Terminal Position Assurance (Tpa) Wire-To-Board Retainer

  • Mfr # 1722641008

  • Zoro # G105963740


product price: $0.11
/ea
Sold in multiples of 944 for $103.84

Key Features

Color
Black
Series
172264
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722641008
Zoro #
G105963740
UPC #
887191719764
Country of Origin
United States

Details

Item
Ultra-Fit Power Connector
Color
Black
Series
172264
Maximum Operating Temperature
120 Degrees C
Material
Nylon
Number of Rows
1
Max. Temp.
120°C
Number of Contacts
8
Component Type
Terminal Position Assurance
Product Name
Ultra-Fit
Temperature Range - Operating
-40° to +120°C
Circuits (Loaded)
8
Material - Resin
Nylon
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.