
Usb Cables / Ieee 1394 Cables Cbl Asm Lvds Mini-B Plug-To-Mini-B Inlin
Mfr # 1110192010
Zoro # G105785427
product price: $5.25
/eaSold in multiples of 15 for $78.75
Key Features
Application
Automotive
Number of Rows
1
Series
111019
Single Ended
No
Product Name
HSAutoLink LVDS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110192010
Zoro #
G105785427
UPC #
-
Country of Origin
China
Dimensions
Cable Length
0.50m
Details
Item
HSAutoLink LVDS
Application
Automotive
Number of Rows
1
Series
111019
Single Ended
No
Product Name
HSAutoLink LVDS
Gender
Male-Female
Wire/Cable Type
Round
Connector to Connector
STP 100/PG Mini-B-to-Mini-B
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.