Zoro Homepage

Usb Cables / Ieee 1394 Cables Type A/5-Pin Mini B 10Ft Black

  • Mfr # 688060029

  • Zoro # G505924990


product price: $4.49
/ea
Sold in multiples of 23 for $103.27

Key Features

Connector on First End Details
1 x USB Type A - Male
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
1 x 5-pin Mini USB Type B - Male
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688060029
Zoro #
G505924990
UPC #
-
Country of Origin
China

Details

Connector on First End Details
1 x USB Type A - Male
Item
Data Transfer Cable
Cable Type
USB
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
1 x 5-pin Mini USB Type B - Male
Color
Black
Conductor
Copper
End 2 Connection Type
Mini USB Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.