Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb Cables / Ieee 1394 Cables Type A/B 6.6Ft Black

  • Mfr # 688060004

  • Zoro # G105924994


product price: $5.59
/ea
Sold in multiples of 17 for $95.03

Key Features

Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
End 2 Connection Type
USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
688060004
Zoro #
G105924994
UPC #
-
Country of Origin
China

Details

Item
Data Transfer Cable
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Cable Type
USB
End 2 Connection Type
USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x USB 2.0 Type B - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.