
Usb Cables / Ieee 1394 Cables Usb Mini B Plug Asby Pol A, B 0.50M Uscar
Mfr # 1110145001
Zoro # G305785159
product price: $19.85
/eaSold in multiples of 4 for $79.40
Key Features
Application
Automotive
Series
111014
Connector to Connector
USB Mini-B-to-Mini-B
Single Ended
No
Product Name
HSAutoLink USCAR/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110145001
Zoro #
G305785159
UPC #
-
Country of Origin
China
Dimensions
Cable Length
0.50m
Details
Item
HSAutoLink USCAR/USB
Application
Automotive
Series
111014
Connector to Connector
USB Mini-B-to-Mini-B
Single Ended
No
Product Name
HSAutoLink USCAR/USB
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Gender
Male-Male
Wire/Cable Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.