Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 4 Port, Black, 30 V, 1.5 A 1050570001

Wire Connector, 4 Port, Black, 30 V, 1.5 A (Discontinued)

  • Mfr # 1050570001
  • Zoro # G805783105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050570001
Zoro #
G805783105
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Color
Black
Maximum Voltage
30 V
Current
1.5 A
Maximum Operating Temperature
245 Degrees C
Number of Ports
4
Number of Contacts
4
Hole Center to Center
2 mm; 2.5 mm
Finish
Gold Plated
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.