Zoro Homepage

Usb Mini-B Plug Pol A To Std-A 1000Mm

  • Mfr # 1110150200

  • Zoro # G705785230


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Application
Automotive
Series
111015
Number of Rows
1
Wire/Cable Type
Round
Assembly Configuration
Dual Ended Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110150200
Zoro #
G705785230
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1.0m

Details

Item
HSAutoLink USCAR/USB
Application
Automotive
Series
111015
Number of Rows
1
Wire/Cable Type
Round
Assembly Configuration
Dual Ended Connectors
Single Ended
No
Connector to Connector
USB Type A-to-Mini-B
Product Name
HSAutoLink USCAR/USB
Lock to Mating Part
Yes
Gender
Male-Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.