Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex uUSB AB Rec TopMt Flange TH Gray 0.60 47590-1001

uUSB AB Rec TopMt Flange TH Gray 0.60 (Discontinued)

  • Mfr # 47590-1001
  • Zoro # G4038252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47590-1001
Zoro #
G4038252
UPC #
-
Country of Origin
China

Details

Circuits (maximum)
5
Gender
Female
Temperature Range - Operating
-30° to +85°C
Material - Plating Termination
Gold
Material - Metal
Copper Alloy
Flammability
94V-0
UL
E107635
Pitch - Mating Interface
0.65mm
Circuits (Loaded)
5
Keying to Mating Part
Yes
Orientation
Right Angle
Durability (mating cycles max)
10000
Material - Plating Mating
Gold
Termination Interface: Style
Surface Mount
Ports
1
Number of Rows
1
Current - Maximum per Contact
1.8A, 1.0A
Duration at Max. Process Temperature (seconds)
10
Process Temperature max. C
245
Max. Cycles at Max. Process Temperature
1
Shielded
Yes
Pitch - Termination Interface
0.65mm
Voltage - Maximum
30V AC (RMS)
Material - Resin
High Temperature Thermoplastic
Shield Type
Full Shield
Polarized to Mating Part
Yes
S-Parameter Model
SP-47590-001
Color - Resin
Gray
Surface Mount Compatible (SMC)
Yes
Grounding to Panel
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.