
Wire Connector, 1 Port, Black, 30 V AC, 1.8 A (Discontinued)
- Mfr # 47491-0001
- Zoro # G700442305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47491-0001
Zoro #
G700442305
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Color
Black
Maximum Voltage
30 V AC
Current
1.8 A
Maximum Operating Temperature
245 Degrees C
Number of Ports
1
Hole Center to Center
0.65 mm
Material
High Temperature Thermoplastic
Finish
Gold Plated
Number of Rows
1
Number of Contacts
5
Terminal Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.