Zoro Homepage

Vb Pod-Mtp(M) Mm50 12F Round Cbl Jmr

  • Mfr # 1062673000

  • Zoro # G305787283


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Length
0.3 m
Series
106267
Boot Type
Straight
Single Ended
No
Cable Size
50/125µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062673000
Zoro #
G305787283
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.3 m
Cable Size
50/125µm
Cable Length
0.30m

Details

Item
Wire Connector
Series
106267
Boot Type
Straight
Single Ended
No
Fiber (Core/Cladding)
50/125µm
Wire/Cable Type
Fiber Optic
Connector to Connector
VersaBeam POD-to-12F MTP(M)
Mode
Multimode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.