
Versabeam Pod Cable Assembly, Female, Multimode, 50/125 Micrometer, 12 Fiber 1.80 Mm Jacketed
Mfr # 1062673001
Zoro # G605787280
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
106267
Length
0.3 m
Mode
Multimode
Wire/Cable Type
Fiber Optic
Single Ended
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062673001
Zoro #
G605787280
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.3 m
Cable Length
0.30m
Cable Size
50/125µm
Details
Series
106267
Mode
Multimode
Wire/Cable Type
Fiber Optic
Single Ended
No
Product Name
VersaBeam
Boot Type
Straight
Fiber (Core/Cladding)
50/125µm
Connector to Connector
VersaBeam POD-to-12F MTP(F)
Description
Versabeam Pod Cable Assembly, Female, Multimode, 50/125 Micrometer, 12 Fiber 1.80 Mm Jacketed Round, 0.30 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.