
Vertical Header, 3.50 Mm Pitch, Dual Row, 16 Circuits, With Solder Clips
Mfr # 1722991316
Zoro # G905910296
product price: $8.65
/eaSold in multiples of 10 for $86.50
Key Features
Color
Black
Number of Rows
2
Max. Voltage
400V AC/DC
Hole Center to Center
3.5 mm
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1722991316
Zoro #
G905910296
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Black
Number of Rows
2
Max. Voltage
400V AC/DC
Hole Center to Center
3.5 mm
Terminal Type
Through Hole
Features
Glow-Wire Capable; Surface Mount Compatible
Material
Liquid Crystal Polymer
Standards
CSA Certified; UL E29179
Max. Temp.
260°C
Number of Contacts
16
Contact Finish
Gold Plated
Current Rating
11 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.