
Vhdm Bp Gdepin Free Stdg 1.8-4.0 Thin Bp
Mfr # 740760005
Zoro # G605982128
product price: $8.65
/eaSold in multiples of 10 for $86.50
Key Features
Series
74076
Application
Backplane
Number of Pairs
Open Pin Field
PCB Thickness - Recommended
1.80mm, 4.00mm
Surface Mount Compatible (SMC)
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740760005
Zoro #
G605982128
UPC #
-
Country of Origin
United States
Dimensions
PCB Thickness - Recommended
1.80mm, 4.00mm
Details
Series
74076
Application
Backplane
Number of Pairs
Open Pin Field
Surface Mount Compatible (SMC)
No
Durability (mating cycles max)
200
Circuits (maximum)
0
Guide to Mating Part
Yes
Shielded
No
PCB Locator
Yes
Number of Rows
0
Product Name
VHDM,VHDM-HSD
PCB Retention
None
Keying to Mating Part
None
Component Type
Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.