Zoro Homepage
This item is Discontinued.
Molex Vhdm H-Series  Bp 8 Row Open Assy 25 Col 761348501

Vhdm H-Series Bp 8 Row Open Assy 25 Col (Discontinued)

  • Mfr # 761348501
  • Zoro # G305982480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761348501
Zoro #
G305982480
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Maximum Voltage
120 V AC/DC
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Current Rating
1 A
Number of Contacts
200
Number of Rows
8
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.