Zoro Homepage

WATERTITE CONNECTOR - 50 AMP 2P3W50A/250

  • Mfr # 1301550154

  • Zoro # G2089708


original price: $323.99
9% off
new price: $291.99
/ea
Free Shipping & Returns

Key Features

CSA
LR6837
Poles
2-pole/3-wire
Locking Blade
Yes
Current - Maximum per Contact
50.0A
Cord Grip Body Size
F5 1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550154
Zoro #
G2089708
UPC #
786788014605
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

CSA
LR6837
Poles
2-pole/3-wire
Locking Blade
Yes
Current - Maximum per Contact
50.0A
Gender
Female
UL
E10176
Voltage - Maximum
250V
Product Name
Watertite Extreme
Series
130155
Type
Connector
Receptacle Type
Single
IP Rating
IP67
Lighted Connector
No
NEMA Configuration
Non-NEMA Locking CA
GFCI
No
Flip Lid
No
Flange
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.