Zoro Homepage

WATERTITE TURNEX PLUG

  • Mfr # 1301460078

  • Zoro # G2080002


product price: $38.65
/ea
Sold in multiples of 2 for $77.30

Key Features

Type
Plug
Poles
3-pole/3-wire
NEMA Configuration
Non-NEMA
Product Name
Watertite®
Current - Maximum per Contact
15.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460078
Zoro #
G2080002
UPC #
78678871280
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Type
Plug
Poles
3-pole/3-wire
NEMA Configuration
Non-NEMA
Product Name
Watertite®
Current - Maximum per Contact
15.0A
IP Rating
IP67
Series
130146
Voltage - Maximum
250V
Gender
Male
Locking Blade
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.